You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ORION ROPE WORKS #720120-W1B-00600-07209

General Purpose Rope Polypropylene, Polyester Natural White - Black Tracer

SKU # 46274398911
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose
Material: Polypropylene, Polyester
Color: Natural White - Black Tracer
Diameter: 3/8 in.
Length: 600 ft.
Tensile Strength: 3,000 lb.
Package: Spool

Rope and Cordage: Type - General Purpose; Material - Polypropylene, Polyester; Color - Natural White - Black Tracer; Diameter - 3/8 in.; Length - 600 ft.; Tensile Strength - 3000 lb.; Package - Spool