Menu Search
ERIN ROPE #BSTW0500

Rope Rope Nylon Premium Braid White

SKU # 41001400500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rope
Material: Nylon
Rope Construction: Premium Braid
Color: White
Length: 500 ft.
Tensile Strength: 157 lb

Rope and Cordage: Type - Rope; Material - Nylon; Rope Construction - Premium Braid; Color - White; Length - 500 ft; Tensile Strength - 157 lb; Additional Information - Size: No. 18

Additional Info: Size: No. 18