ERIN ROPE #SBPS061000

Rope, Polyester, Solid Braid, 820 lb Tensile, 1000 ft L

SKU: 41001498770
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rope
Material: Polyester
Rope Construction: Solid Braid
Diameter: 3/16 in.
Length: 1000 ft.
Tensile Strength: 820 lb
Package: Reel
Manufacturer Series: SBPS
Description
ERIN SBPS061000 ROPE POLY 3X16 (FT)