Menu Search
Rope and Cordage Rope, Polyester, Solid Braid, 1300 lb Tensile
ERIN ROPE #SBPS081000

Rope, Polyester, Solid Braid, 1300 lb Tensile

SKU # 41001498771 Manufacturer Series: SBPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Rope
Material: Polyester
Rope Construction: Solid Braid
Diameter: 1/4 in.
Length: 1000 ft.
Tensile Strength: 1300 lb
Package: Reel

ERIN SBPS081000 ROPE POLY 1/4 (FT)