Menu Search
Search
COPPER & BRASS SALES #11100

General Purpose Rope, Nylon, 3 Strand, White, 3/8 in., 600 ft, 3240 lb, 21.3 lb, Spool

SKU # 40044598973
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Rope
Material: Nylon
Rope Construction: 3 Strand
Color: White
Diameter: 3/8 in.
Length: 600 ft.
Tensile Strength: 3,240 lb.
Weight: 21.3 lb.
Package: Spool

AAM 11100 ROPE 3/8 IN DIA NYL FT