You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
COPPER & BRASS SALES #11200

General Purpose Rope, Nylon, 3 Strand, White, 1/2 in., 600 ft, 5670 lb, 37.8 lb, Spool

SKU # 40044598974
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Rope
Material: Nylon
Rope Construction: 3 Strand
Color: White
Diameter: 1/2 in.
Length: 600 ft.
Tensile Strength: 5,670 lb.
Weight: 37.8 lb.
Package: Spool

AAM 11200 ROPE 1/2 IN DIA NYL FT