Menu Search
COPPER & BRASS SALES #42100

Braided Rope, Nylon, Solid Braid, White, 5/16 in., 100 ft, 2.4 lb, Hank

SKU # 40044598965
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Rope
Material: Nylon
Rope Construction: Solid Braid
Color: White
Diameter: 5/16 in.
Length: 100 ft.
Weight: 2.4 lb.
Package: Hank

AAM 42100 NYLON 10 SOLID FT