You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
COPPER & BRASS SALES #42300

Braided Rope, Nylon, Solid Braid, White, 3/8 in., 100 ft, 3.3 lb, Hank

SKU # 40044598963
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Rope
Material: Nylon
Rope Construction: Solid Braid
Color: White
Diameter: 3/8 in.
Length: 100 ft.
Weight: 3.3 lb.
Package: Hank

AAM 42300 ROPE 3/8INX100 FT