You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
COPPER & BRASS SALES #18470

Braided Rope, Nylon, Solid Braid, White, 3/16 in., 500 ft, 625 lb, 4.9 lb, Spool

SKU # 40044598962
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Rope
Material: Nylon
Rope Construction: Solid Braid
Color: White
Diameter: 3/16 in.
Length: 500 ft.
Tensile Strength: 625 lb.
Weight: 4.9 lb.
Package: Spool

AAM 18470 ROPE SYNTHETIC 3/16IN