ASC INDUSTRIES #7300-16-600

Utility Multi-Use Rope Polyester, Polyolefin Core 3 Strand plus-Core White

SKU: 78117692047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Utility Multi-Use
Material: Polyester, Polyolefin Core
Rope Construction: 3 Strand plus-Core
Color: White
Diameter: 1/2 in.
Length: 600 ft.
Tensile Strength: 5800 lb
Weight: 6.2 lb. / 100 ft.
Manufacturer Series: New England Multiline II
Rope and Cordage: Type - Utility Multi-Use; Material - Polyester, Polyolefin Core; Rope Construction - 3 Strand plus-Core; Color - White; Diameter - 1/2 in; Length - 600 ft; Tensile Strength - 5800 lb; Weight - 6.20 lb/100 ft; Manufacturer Series - New England Multiline II