Menu Search

HONEYWELL #8175SLS-Z7/3FTYL

Grab, Rope, Trailing, Automatic, 5000 lb Tensile Strength

SKU #61223015481
Manufacturer Series: 8175
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Automatic
Material: Stainless Steel
Color: Silver/Black

Rope Descender: Type - Automatic; Material - Stainless Steel; Color - Silver/Black; Additional Information - Rope: 5/8 in. Synthetic , Tensile Strength: 5000 lb., Weight Capacity: 310 lb., Lanyard: 3 ft Polyester Webbing, Lanyard Connection: Snap Hook; Manufacturer Series - 8175

Additional Info: Rope: 5/8 in. Synthetic , Tensile Strength: 5000 lb., Weight Capacity: 310 lb., Lanyard: 3 ft Polyester Webbing, Lanyard Connection: Snap Hook