Menu Search
Room to Room Fans Room-to-Room Fan Built-In Variable Speed 8 inch White Polymeric
BROAN #511

Room-to-Room Fan Built-In Variable Speed 8 inch White Polymeric

SKU # 02671502292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Room-to-Room
CFM: 180
Sones: 4.5
Fan Size: 8 in.
Grille: White Polymeric
Housing Depth: Adjustable 3 - 5.5 in.
Control: Built-In Variable Speed

Room to Room Fans: Type - Room-to-Room; CFM - 180; Sones - 4.5; Fan Size - in - 8; Grille - White Polymeric; Housing Depth - Adjustable 3.00 in. -5.50 in.; Control - Built-In Variable Speed; Additional Information - Voltage: 120V 60 Hz, 0.9A, Motor Speed: 1575 RPM, Housing Size: 11-1/2 in. W x 11-1/2 in. H, Grille Size: 13-1/2 in. W x 13-1/2 in. H

Additional Info: Voltage: 120V 60 Hz, 0.9A, Motor Speed: 1575 RPM, Housing Size: 11-1/2 in. W x 11-1/2 in. H, Grille Size: 13-1/2 in. W x 13-1/2 in. H