Menu Search
Rolls Fabric, Silica, Tan, 0.04 in. thick, 36.6 in. W Roll, 75 ft. L Roll, 1800degF
AVS INDUSTRIES #136CH-1

Fabric, Silica, Tan, 0.04 in. thick, 36.6 in. W Roll, 75 ft. L Roll, 1800degF

SKU # 43010598995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Temperature Protective Cloth
Temperature Rating - max: 1800 Deg F
Material: Silica
Color: Tan
Thickness: 0.04 in.
Size- Roll Width: 36.60 in.
Size- Roll Length: 75 ft

Rolls: Type - High Temperature Protective Cloth; Temperature Rating - max - 1800 Deg F; Material - Silica; Color - Tan; Size - Thickness - 0.040 in.; Size- Roll Width - 36.60 in.; Size- Roll Length - 75 ft