Menu Search
Search
EATON #E50KL25

Fork Lever, Rotary; Limit Switch; Stainless; Radius: 1.50 in.

SKU # 78211330894 Manufacturer Series: E50

Compare

Maximum number of products selected.
View more versions of this product
Roller Material: Stainless Steel
Operator Type: Limit Switch Rotary Fork Lever
Roller Type: Offset Inboard Roller
Shaft: Non-Adjustable
Length - Radius: 1.5 in. (38.1mm)
Roller Diameter: 0.75 in (19.0mm)
Roller Width: 0.32 in. (8.1mm)