Menu Search
Rolled Pins Roll Pin, M8 Dia Nominal x 40 mm L, Plain Steel
ZIEGLER #.80N400PRP/1481

Roll Pin, M8 Dia Nominal x 40 mm L, Plain Steel

SKU # 40120697853
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Roll Pin
Nominal Diameter: M8
Length: 40mm
Material: Steel
Finish: Plain

ZIEGLER .80N400PRP/1481 M8 X 40 R