Menu Search
Rolled Pins Roll Pin, M12 Dia Nominal x 60 mm L, Plain Steel

ZIEGLER #.120N600PRP/1481

Roll Pin, M12 Dia Nominal x 60 mm L, Plain Steel

SKU #40120698105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Roll Pin
Nominal Diameter: M12
Length: 60mm
Material: Steel
Finish: Plain

ZIEGLER .120N600PRP/1481 M12 X 60