Menu Search
ZIEGLER #21R75PRP

Roll Pin, 7/32 in. Dia Nominal x 3/4 in. L, Plain

SKU # 40120697297
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roll Pin
Nominal Diameter: 7/32 in.
Length: 3/4 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.232 in.
Diameter Min: 0.226 in.
Chamfer Diameter x Length: 0.214 x 0.065 in.

ZIEGLER 21R75PRP 7/32 X 3/