Menu Search
Rolled Pins Roll Pin, 5/32 in. Dia Nominal x 1 in. L, Plain

ZIEGLER #15R100PRP

Roll Pin, 5/32 in. Dia Nominal x 1 in. L, Plain

SKU #40120697377
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Roll Pin
Nominal Diameter: 5/32 in.
Length: 1 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.167 in.
Diameter Min: 0.162 in.
Chamfer Diameter x Length: 0.151 x 0.048 in.

ZIEGLER 15R100PRP 5/32 X 1