Roll Pin, 5/32 in. Dia Nominal x 1-1/4 in. L, Plain

SKU: 40120697375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Roll Pin
Nominal Diameter: 5/32 in.
Length: 1-1/4 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.167 in.
Diameter Min: 0.162 in.
Chamfer Diameter x Length: 0.151 x 0.048 in.
ZIEGLER 15R125PRP 5/32 X 1-