Menu Search
ZIEGLER #31R275PRP

Roll Pin, 5/16 in. Dia Nominal x 3/4 in. L, Plain

SKU # 40120696958
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roll Pin
Nominal Diameter: 5/16 in.
Length: 3/4 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.330 in.
Diameter Min: 0.321 in.
Chamfer Diameter x Length: 0.306 x 0.080 in

ZIEGLER 31R275PRP 5/16 X 2