Menu Search
ZIEGLER #37R100PRP

Roll Pin, 3/8 in. Dia Nominal x 1 in. L, Plain

SKU # 40120696811
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roll Pin
Nominal Diameter: 3/8 in.
Length: 1 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.395 in.
Diameter Min: 0.385 in.
Chamfer Diameter x Length: 0.368 x 0.095 in.

ZIEGLER 37R100PRP 3/8 X 1 R