ZIEGLER #37R175PRP

Roll Pin, 3/8 in. Dia Nominal x 1-3/4 in. L, Plain

SKU: 40120696807
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Roll Pin
Nominal Diameter: 3/8 in.
Length: 1-3/4 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.395 in.
Diameter Min: 0.385 in.
Chamfer Diameter x Length: 0.368 x 0.095 in.
Description
ZIEGLER 37R175PRP 3/8 X 1 3