Menu Search
Rolled Pins Roll Pin, 1/4 in. Dia Nominal x 1 in. L, Plain
ZIEGLER #25R100PRP

Roll Pin, 1/4 in. Dia Nominal x 1 in. L, Plain

SKU # 40120698200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Roll Pin
Nominal Diameter: 1/4 in.
Length: 1 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.264 in.
Diameter Min: 0.258 in.
Chamfer Diameter x Length: 0.245 x 0.065 in.

ZIEGLER 25R100PRP 1/4 X 1 R