ZIEGLER #50R350PRP

Roll Pin, 1/2 in. Dia Nominal x 3-1/2 in. L, Plain

SKU: 40120696567
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Roll Pin
Nominal Diameter: 1/2 in.
Length: 3-1/2 in.
Material: Carbon Steel
Finish: Plain
Diameter Max: 0.524 in.
Diameter Min: 0.513 in.
Chamfer Diameter x Length: 0.485 x 0.110 in.
Description
ZIEGLER 50R350PRP 1/2 X 3-1