Menu Search
Rod Stock Water Hardening Drill Rod, Polished 1095 Steel, 36 in. L
PRECISION BRAND PRODUCTS #18053

Water Hardening Drill Rod, Polished 1095 Steel, 36 in. L

SKU # 69815818053
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Drill Rod
Diameter: 9/16 in.
Length: 36 in.
Grade: Commercial
Material: 1095 Steel
Finish: Polished

Rod; Drill; Hardening; Water; Polished 1095 Steel; 9/16 in. Diameter x 36 in. Length; Commercial Grade