Menu Search
Search
L.S. STARRETT COMPANY #68375

Rod, Drill; Tool Steel; 1-3/16 in. Dia. x 36 in. Length; Grade O1; 11.297 lb

SKU # 04965968375 Manufacturer Series: 480
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Precision Ground Stock
Diameter: 1-3/16 in.
Length: 36 in.
Grade: O1
Material: Tool Steel
Finish: Polished
Weight: 11.297 lb.
Tolerance - Diameter: Plus or Minus 0.0010 in.

STARRETT 68375 DRILL ROD 480