The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
L.S. STARRETT COMPANY #68484

Rod, Drill; Carbon Steel; 3/32 in. Dia. x 36 in. Length; Grade W1; 0.070 lb

SKU # 04965968484 Manufacturer Series: 481
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Precision Ground Stock
Diameter: 3/32 in.
Length: 36 in.
Grade: W1
Material: Carbon Steel
Finish: Polished
Weight: 0.07 lb.
Tolerance - Diameter: Plus or Minus 0.0003 in.

STARRETT 68484 DRILL ROD 481