Menu Search
Search
L.S. STARRETT COMPANY #68520

Rod, Drill; Carbon Steel; 21/32 in. Dia. x 36 in. Length; Grade W1; 3.450 lb

SKU # 04965968520 Manufacturer Series: 481
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Precision Ground Stock
Diameter: 21/32 in.
Length: 36 in.
Grade: W1
Material: Carbon Steel
Finish: Polished
Weight: 3.45 lb.
Tolerance - Diameter: Plus or Minus 0.0010 in.

STARRETT 68520 DRILL ROD 481