Menu Search
Rocker Switches Switch, Rocker; On-On; SPDT; 20A/14V DC
SIGMA SWITCHES #001C-26-U

Switch, Rocker; On-On; SPDT; 20A/14V DC

SKU # 78981599605 Manufacturer Series: 1U Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rocker Switch
Circuit Configuration: SPDT
Circuit Operation: On-On
Amps/​Vdc: 20A/14V DC
Voltage: 14V DC
Finish: Black
Mounting Type: Panel