Menu Search
Search
SIGMA SWITCHES #129S-15X

Switch, Rocker; On-Off-On; DPDT; 165A/125V AC

SKU # 78981599320 Manufacturer Series: 129 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rocker Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (momentary)
Amps/​12-125Vac: 165A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 16A/12V DC
Horsepower: 0.75Hp/250Vac
Finish: Black
Mounting Type: Panel