Menu Search
Rocker Switches Switch, Rocker; 14V DC; Black/Green; Panel Mount

SIGMA SWITCHES #001Z-05-U

Switch, Rocker; 14V DC; Black/Green; Panel Mount

SKU #78981592062
Manufacturer Series: 1U Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rocker Switch
Voltage: 14V DC
Finish: Black and Green
Mounting Type: Panel

Additional Info: Indicator Light