Menu Search
Rocker Switches Switch, Rocker; 10A/250V; On-Off-On; SPDT; Translucent/White

SELECTA PRODUCTS #1TP201-7

Switch, Rocker; 10A/250V; On-Off-On; SPDT; Translucent/White

SKU #66119110264
Manufacturer Series: TP Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rocker Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/12-125Vac: 10A/125V
Amps/250V: 10A/250V
Horsepower: 0.5Hp/250Vac
Voltage: 277V AC
Terminals: Screw
Finish: Translucent/White
Mounting Type: Screw-On, Flush Panel
Mounting Dimensions: Nominal LxW: 1.46x0.87 in(37.1x22.1 mm)
Temperature Range: -65° to +160°F (-54° to +71°C)