Menu Search
Rocker Switches Switch, Rocker; Snap-In Mount; 15A/125V AC; On-Off-On; DPDT

EATON #250411E

Switch, Rocker; Snap-In Mount; 15A/125V AC; On-Off-On; DPDT

SKU #78211655058
Manufacturer Series: 2500 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rocker Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 10A/28V DC
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.075x0.876 in (27.3x22.2 mm), Panel Thickness: 0.030-0.118 in (0.75-3 mm)
Temperature Range: 32° to 185°F (0° to 85°C)

Additional Info: Black Bezel, Black Rocker