EATON #E32BFXXYXX05

Switch, Rocker, Lighted, 5 Lamp Number

SKU: 78668568260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lighted Rocker Switch
Finish: Black
Actuator Style: Sub Actuator
Mounting Type: Above Panel
Mounting Dimensions: Nominal LxW: 1.504x2.425 in.(38.20x61.60 mm), Panel Thickness: 0.050-0.118 in.(1.50-3.00 mm)
Manufacturer Series: E32 eSM
Description
Rocker Switches: Type - Lighted Rocker Switch; Finish - Black; Actuator Style - Sub Actuator; Mounting Type - Above Panel; Mounting Dimensions - Nominal LxW: 1.504x2.425 in.(38.20x61.60 mm), Panel Thickness: 0.050-0.118 in.(1.50-3.00 mm); Additional Information - Lamp Number: 5; Manufacturer Series - E32 eSM
Additional Info: Lamp Number: 5