Menu Search
EATON #E333MW4WT1

Switch, Rocker; Black; Snap-In Mount; 9-32V DC

SKU # 78668570388 Manufacturer Series: E33 eSM Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rocker Switch
Voltage: 9-32V DC
Finish: Black
Actuator Style: Rocker
Mounting Type: Snap-In
Temperature Range: -40° to +185°F (-40° to +85°C)

The E33 eSM offers a complete range of switch circuits as well as indicator options to meet all your control requirements. Similar to the E32 eSM product line, the E33 eSM includes individual icon lighting as well as a multi-color center indicator option allowing for steady state, flashing and dimming controlled via messaging. Additional flexibility is available by using the Eaton IP68 sealed SVR switch line for high-current, hard-wired applications in conjunction with our multiplexed solution.

Additional Info: Communication: Master (J1939)