Menu Search
Rocker Switches Switch, Rocker; Black; 9-16V DC
EATON #E321W4WGS002

Switch, Rocker; Black; 9-16V DC

SKU # 78668575403 Manufacturer Series: E32 eSM Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rocker Switch
Circuit Operation: Maintained
Voltage: 9-16V DC
Finish: Black
Actuator Style: Rocker
Mounting Type: Snap-In

Offering a high level of flexibility, the above panel electronic multiplex switch module (E32 eSM) covers your wide range of switch and indicator applications using standard or custom graphics, as well as a full range of circuits and illumination options. The above panel E32 eSM has top, center and bottom LED lighting with software that offers advanced circuit and lighting flexibility, including dimming and flashing options via J1939 CANbus communication. The indicator bar can be lighted with up to four separate colors to indicate operational status, vehicle mode and faults. All standard combinations of maintained and momentary switch actions, matching indicator caps and dummy plugs, along with the complementary styled SVR electromechanical rocker switch are available to complete the offering.

Additional Info: Communication: Master (J1939), Frame Size: 3-Switch