Menu Search
Rocker Switches Switch, Rocker; Black; 3A/250V AC; On-Off-On; DPDT
EATON #8132K20Z7V52

Rockette Switch, Rocker; Black; 3A/250V AC; On-Off-On; DPDT

SKU # 78668567979
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rocker Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/​12-125Vac: 6A/125V AC
Amps/​250V: 3A/250V AC
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Black
Actuator Style: Standard
Mounting Type: Snap-In, Panel
Mounting Dimensions: Nominal LxW: 1.700x0.960 in. (43.18x24.38 mm), Panel Thickness: 0.04-0.14 in. (1.02-3.56 mm)

The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.

Additional Info: Amperage Rating: 2A at 277V, 2.5AL at 125V