Menu Search
Rocker Switches Switch, Rocker, 13.00 in. x 12.00 in. x 5.00 in.

EATON #8054K45X1M

Switch, Rocker, 13.00 in. x 12.00 in. x 5.00 in.

SKU #78668568124
Manufacturer Series: 8054K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rocker Switch

Rocker Switches: Type - Rocker Switch; Additional Information - RY2R, Dimension: 13.00 in. x 12.00 in. x 5.00 in.; Manufacturer Series - 8054K

Additional Info: RY2R, Dimension: 13.00 in. x 12.00 in. x 5.00 in.