Menu Search
Rocker Switches Switch, Rocker; 10A/250V AC; 15A/125V AC; On-Off-On; 1PDT

EATON #8055K20Z1M

Switch, Rocker; 10A/250V AC; 15A/125V AC; On-Off-On; 1PDT

SKU #78668567948
Manufacturer Series: 8055 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rocker Switch
Circuit Configuration: 1PDT
Circuit Operation: On-Off-On (maintained)
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: White
Actuator Style: Two-face Serrated
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.450x0.830 in. (36.8x21.1 mm), Panel Thickness: 0.040-0.140 in. (1.02-3.56 mm)

These rocker switches offer the widest selection of features available, providing the design flexibility needed to fill the requirements of a variety of applications.

Additional Info: Sealed