Menu Search
EATON #8064K11BYZ1R1

Switch, Non-illuminated Rocker; Matte Red; SPST; On-Off

SKU # 78668542541 Manufacturer Series: 8064 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-illuminated Rocker Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​12-125Vac: 15A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 15A/28V DC
Horsepower: 0.75 Hp/277Vac
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Matte, Red
Actuator Style: Rocker
Mounting Type: Snap-In, Panel
Mounting Dimensions: Nominal LxW: 1.734x0.867 in. (44.04x22.02 mm), Panel Thickness: 0.060-0.150 in. (1.52-3.81 mm)

The ergonomically designed 8064 ESPORT series comes with a large, independent LED illuminated indicator window that clearly identifies the switch is labeled function your label or ours. All ESPORT switches are molded in a clean matte finish and operate with a definite tactile feel so actuation of the switch feels crisp. 8064 ESPORT switches will accept loads up to15A.

Additional Info: Full-Size, Indicator LED Color: Yellow, Lens Color: Clear, LED Voltage: 14V DC, With Plastic Bezel