Menu Search
Search
EATON #8058K22E7V

Switch, Non-illuminated Rocker; 25A/250V AC; On-Off-On; SPDT

SKU # 78668553999 Manufacturer Series: 8058 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-illuminated Rocker Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (maintained)
Amps/​12-125Vac: 30A/125V AC
Amps/​250V: 25A/250V AC
Horsepower: 0.75Hp/125-250Vac
Voltage: 250V AC
Terminals: Screw
Finish: Black
Actuator Style: Concave
Mounting Type: Standard
Mounting Dimensions: Nominal LxW: 1.390x1.330 in. (35.33x33.83 mm)

The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.

Additional Info: Sealed