Menu Search
EATON #8058K10Z7V

Switch, Non-illuminated Rocker; 25A/250V AC; 30A/125V AC; On-Off; SPST

SKU # 78668576178 Manufacturer Series: 8058 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Black
Type: Non-illuminated Rocker Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​12-125Vac: 30A/125V AC
Amps/​250V: 25A/250V AC
Horsepower: 0.75Hp/125-250Vac
Voltage: 250V AC
Terminals: Screw
Actuator Style: Concave
Mounting Type: Snap-In, Panel
Mounting Dimensions: Nominal LxW: 1.700x0.960 in. (43.18x24.38 mm), Panel Thickness: 0.04-0.14 in. (1.02-3.56 mm)

The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.

Additional Info: Sealed, Dimension: 13.00 in. x 12.00 in. x 5.00 in.