Menu Search
EATON #8055K49E1V

Switch, Non-illuminated Rocker; 10A/250V AC; On-Off-On; DPDT

SKU # 78668568133 Manufacturer Series: 8055 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-illuminated Rocker Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (momentary / maintained / maintained)
Amps/​12-125Vac: 15A/125V AC
Amps/​250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Black
Actuator Style: Two-face Serrated
Mounting Type: Standard
Mounting Dimensions: Nominal LxW: 1.530x1.330 in. (38.89x33.83 mm)

The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.

Additional Info: Sealed, Dimension: 13.00 in. x 12.00 in. x 5.00 in.