Menu Search
Rocker Switches Switch, Non-illuminated Rocker; 10A/250V AC; On-Off; DPST

EATON #8055K44Z1V

Switch, Non-illuminated Rocker; 10A/250V AC; On-Off; DPST

SKU #78668567970
Manufacturer Series: 8055 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-illuminated Rocker Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Solder Lug
Finish: Black
Actuator Style: Two-face Serrated
Mounting Type: Snap-In, Panel
Mounting Dimensions: Nominal LxW: 1.700x0.960 in. (43.18x24.38 mm), Panel Thickness: 0.04-0.14 in. (1.02-3.56 mm)

The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.

Additional Info: Sealed