Menu Search
Rocker Switches Switch, Lighted Rocker; Black; 10A/250V AC; On-Off; SPST

EATON #8057K24E13V1

Switch, Lighted Rocker; Black; 10A/250V AC; On-Off; SPST

SKU #78668568136
Manufacturer Series: 8057 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lighted Rocker Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Voltage: 250V AC
Terminals: Solder Lug
Finish: Black
Actuator Style: Serrated
Mounting Type: Standard
Mounting Dimensions: Nominal LxW: 1.360x1.330 in. (34.57x33.83 mm)

The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.

Additional Info: Mounting Frame Color: Black, Bulb Voltage: 110Vdc, Lens Color: Clear, Sealed