You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #1600R21E

Switch, Lighted Rocker; 16A/250V AC; 16A/125V AC; On-Off; SPST

SKU # 78668568190 Manufacturer Series: 1600 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighted Rocker Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​12-125Vac: 16A/125V AC
Amps/​250V: 16A/250V AC
Amps/​Vdc: 10A/28V DC
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Red
Actuator Style: Rocker
Mounting Type: Snap-In, Panel
Mounting Dimensions: Nominal LxW: 1.075x0.483 in. (27.30x12.27 mm), Panel Thickness: 0.030-0.118 in. (0.75-1.00 mm)
Temperature Range: 32° to 185°F (0° to 85°C)

1600 series rockers offer a wide circuit in standard or custom colors for illuminated and non-illuminated versions. Custom legends are available on the switch lever and bezel. The 1600H high inrush option is designed to handle high inrush currents up to 100A peak inrush for 10 milliseconds. The splashguard option features a unique moisture and water resistant seal, making it ideally suited for marine, RV and food processing applications.

Additional Info: Base and Bezel Color: Black, Lamp Voltage: 250V Neon