Menu Search
EATON #E3143M4W1CV1

Switch, Keypad Multiplexed Master Module; Black; 9-32V DC

SKU # 78668585688 Manufacturer Series: E31 eSM Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Keypad Multiplexed Master Switch Module
Circuit Operation: Momentary
Voltage: 9-32V DC
Finish: Black
Legend: Circle
Mounting Type: Panel, M5 Studs
Temperature Range: -40° to +185°F (-40° to +85°C)

Because your vehicle is continuously exposed to natures elements, we offer the latest in Eaton's multiplexed line of switch product, the E31 Keypad eSM. Eaton's E31 Keypad eSM multiplex switch module offers a flexible and sealed solution for high density switch requirements in severe environments. The keypad can be configured with any graphic or switch, as well as with customer defined illumination. For customers requiring additional switches, expansion modules can be used with no requirement for additional CAN nodes. For additional product flexibility and differentiated operator control, the E31 Keypad eSM is designed to communicate with Eaton's E32 and E33 sealed rocker expansion modules.

Additional Info: Communication: Master (J1939 CAN 2.0b), 3 Columns 4 Rows