Menu Search
Rocker Switches Switch, Euro-Style Rocker; Two Face Actuator; 2PDT; On-Off-On

EATON #8006K52N1V1

Switch, Euro-Style Rocker; Two Face Actuator; 2PDT; On-Off-On

SKU #78211655307
Manufacturer Series: 8006 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Euro-Style Rocker Switch
Circuit Configuration: 2PDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/12-125Vac: 15A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 15A/28V DC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Solder Lug
Finish: Black
Actuator Style: Two Face
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.450x0.830 in. (36.8x21.1 mm), Panel Thickness: 0.040-0.140 in. (1.02-3.56 mm)
Temperature Range: -40° to +185°F (-40° to +85°C)

Field proven in America is roughest off road applications, the standard size EURO SR is one tough and reliable rocker switch. Available with the complete range of rugged single and two pole, illuminated or non-illuminated circuits.

Additional Info: Mounting Frame Color: Black, Non-Sealed, Non Illuminated