Menu Search
EATON #8004K40N1V2

Switch, Euro-Style Rocker; Two Face Actuator; 2PDT; On-Off-On

SKU # 78668567698 Manufacturer Series: 8004 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Euro-Style Rocker
Circuit Configuration: 2PDT
Circuit Operation: On-Off-On (maintained)
Amps/​12-125Vac: 15A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 15A/28V DC
Horsepower: 0.75Hp/250Vac
Voltage: 250V AC
Terminals: Quick Connect Tab .25 in.
Finish: Matte, Black
Actuator Style: Two Face
Mounting Type: Snap-In
Mounting Dimensions: Nominal LxW: 1.734x0.867 in. (44.0x22.0 mm), Panel Thickness: 0.030-0.190 in. (0.76-4.83 mm)

Eaton 8004 EuroLook series features matte finish european styling and snap in mounting. These durable switches, field tested in the most demanding truck and marine applications, are available with a variety of standard actuator options. Two face, non-illuminated feature, which allows placement of your label on the face of our rocker. All switches in this rugged lineup can be fitted with a silicone rubber seal to provide moisture and dust resistance. Additionally, these switches can be gang-mounted into a single panel opening.

Additional Info: Mounting Frame Color: Black, Sealed