EATON #8132K21E20T51

Rocker Switch DPST On-Off (maintained) 6A/125Vac 3A/250Vac

SKU: 78668568138
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rocker Switch
Circuit Configuration: DPST
Circuit Operation: On-Off (maintained)
Amps/12-125Vac: 6A/125V AC
Amps/250V: 3A/250V AC
Voltage: 250V AC
Terminals: Solder Lug
Finish: Red
Actuator Style: Standard
Mounting Type: Standard
Mounting Dimensions: Nominal LxW: 1.360x1.330 in. (34.57x33.83 mm)
Manufacturer Series: Rockette
The sealed rockette features a silicone rubber seal that protects contacts and mechanisms. All switches resist contaminants such as sand, dust and moisture with both a base to frame seal and an actuator seal.
Additional Info: Amperage Rating: 2A at 277V, 2.5AL at 125V, Dimension: 13.00 in. x 12.00 in. x 5.00 in.